Shop All Desk Accessories & Organizers
Azar Displays
4" Cube Pencil Holder W/ Divider, PK2
Mfr # 556354
Zoro # G3666010
product price: $26.89
/pk 2, $13.45/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Crystal Styrene
- Width 4"
- length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556354
- Zoro # G3666010
- UPC # 752830745841
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 4" |
length | 4" |
Details
Item | Organizers |
Color | Clear |
Material | Crystal Styrene |
Description
Clean lines and complete visibility allow for maximum efficiency, giving Azar's Clear Desktop Collection functional appeal. Organize your pencils, pens, and markers using this stylish holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Letter, 3in Capacity, Black (25971)
- WOODLAND SCENICS Woodland Scenics WOO1435 Hot Wire Foam Cutter (WOO1435)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- AVERY Avery® Big Tab™ Insertable Plastic Dividers 11901, 8 Multicolor Tabs, 1 Set (7278211901)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- AZAR DISPLAYS Clear 3/16" Thick Acrylic Paper Ream Holder (255042)
- AZAR DISPLAYS Desktop or Wall Mount Deep File Holder, PK4 (252415)
- DACASSO Navy Blue Bonded Rectangular Leather Mouse Pad (AG-5014)
- Azar Displays Desk Accessories & Organizers