Shop All Slatwall Retail Displays
Azar Displays
4-Compartment Molded Tray for Pegboard or Slatwall, PK2
Mfr # 223011
Zoro # G3664364
product price: $23.69
/pk 2, $11.85/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene Plastic
- Overall Width 5"
- Overall Length 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 223011
- Zoro # G3664364
- UPC # 705105011721
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 5" |
Overall Length | 10.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene Plastic |
Description
Four-Compartment molded tray with dividers. Use this tray on pegboard, slatwall, or counter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- Azar Displays Slatwall Retail Displays