Shop All Retail Floor Shelving Units
Azar Displays
4-Channel Sky Tower Metal Pole and Base. Overall Height: 75.625"
Mfr # 300260-SLV
Zoro # G3667182
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Material Metal
- Color Silver
- length 75.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300260-SLV
- Zoro # G3667182
- UPC # 752830733848
- Country of Origin United States
- Category Retail Floor Shelving Units
Dimensions
Width | 18" |
length | 75.625" |
Details
Item | Floor Displays |
Material | Metal |
Color | Silver |
Description
75.625"H 4-Channel Freestanding Metal Pole and Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- SSI Level Gauge, 55 Gallon Drums - Vertical (DFT-220)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Ajdstbl Drwr, 18X12X3, 8Lbs (119-95)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- Azar Displays Retail Floor Shelving Units