Shop All Pegboard Hooks
Azar Displays
3"W x 1.25"H Flip Scan Label Holder, PK50
Mfr # 700841
Zoro # G3665478
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 in
- Width 0.25 in
- Height 1.25 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700841
- Zoro # G3665478
- UPC # 794504368956
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 3 in |
Width | 0.25 in |
Height | 1.25 in |
Details
Material | Plastic |
Color | Clear |
Description
Flip Scan® Paper Label Holders snap onto our line of flip scan hooks. Labels flip up for easy access and fall back into view when released. Product flexes open for insertion of plain paper labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Red (QUS238RD)
- 80/20 Black 25 S Aluminum Hinge (25-2086-BLACK)
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- AZAR DISPLAYS 12" Metal Wire Hook: 0.187" Dia., PK50 (700812)
- AZAR DISPLAYS Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50 (700895)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- Azar Displays Pegboard Hooks