Shop All Display Cases
Azar Displays
3"H Clear Acrylic Deluxe Riser Display
Mfr # 515363
Zoro # G3659668
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3"
- Color Clear
- Material Acrylic
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515363
- Zoro # G3659668
- UPC # 850019157604
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 3" |
Width | 11.75" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's Deluxe series of Clear Acrylic Risers are elegant and functional as well as versatile. Showcase your products at varying heights creating visual appeal while maximizing counter space. Use on your desk to elevate computer monitors. Available in 7 different heights to meet your specific needs. Use these in any retail environment or home or office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB104IV)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- PLANO Compartment Box with 20 compartments, Plastic, 4.13" H x 8.88 in W (112000)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- Azar Displays Display Cases