Shop All Document Holders
Azar Displays
36-Pocket Bifold Wall Mount
Mfr # 252326
Zoro # G3653304
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Crystal Styrene
- Color Clear
- Width 19.125"
- length 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252326
- Zoro # G3653304
- UPC # 794504551532
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 19.125" |
length | 58" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Crystal Styrene |
Color | Clear |
Description
36-pocket bi-fold size wall mount display. Use for printed material measuring 6"W x 9"H. Ships unassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- INSTAVIEW Replacement Panels, Letter Size, PK5 (554800)
- Azar Displays Document Holders