Shop All Display Cases
Azar Displays
36-Compartment Tray - round slot .625", PK2
Mfr # 225520
Zoro # G3652324
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.125"
- Color Clear
- Material Acrylic
- Width 10.25"
- Slot Size (In.) 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 225520
- Zoro # G3652324
- UPC # 794504872637
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2.125" |
Width | 10.25" |
Slot Size (In.) | 0.6 in |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Shape | Round |
Number of Compartments | 36 |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H (EF6220.GY1)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- AZAR DISPLAYS 7"H Clear Acrylic Deluxe Riser Display (515367)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLK)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PNK)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- Azar Displays Display Cases