Shop All Sign Holders
Azar Displays
3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152731
Zoro # G3662291
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 3.5 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152731
- Zoro # G3662291
- UPC # 705105246079
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 3.5 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50NB)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AZAR DISPLAYS Two-Sided Aisle Acrylic Sign Holder W/ TelescopicGripper 7" x 5", PK4 (107557)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- Azar Displays Sign Holders