Shop All Sign Holders
Azar Displays
3.5"W x 2.5"H Angled Sign Holder, PK10
Mfr # 112740
Zoro # G3664820
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 3.5 in
- Color Clear
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112740
- Zoro # G3664820
- UPC # 705105245577
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 3.5 in |
Length | 2.5 in |
length | 2.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- Azar Displays Sign Holders