Shop All Sign Holders
Azar Displays
30"W x 40"H Wall Mounted Poster Frame. Mounting Hardware Included.
Mfr # 182740
Zoro # G3661558
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 30 in
- Color Clear
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 182740
- Zoro # G3661558
- UPC # 794504742114
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 30 in |
Length | 40 in |
length | 40" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- KIDDE Remote Zone Indicator (K-FSRA10C)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152317)
- DIAMONDBACK Rainsuit Polyester Blu 2Pc 2Xl (SPU045-XXL)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 6"W x 4"H Double-Foot Two Sided Sign Holder, PK10 (152727)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- LYLE Sign Base, U-Channel, Bolt Down, Portable (100000)
- Azar Displays Sign Holders