Shop All Sign Holders
Azar Displays
30"W x 40"H Vertical/ Horizontal Large Format Snap Frame
Mfr # 300230-SLV
Zoro # G3665651
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Anodized Aluminum
- Color Silver
- length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300230-SLV
- Zoro # G3665651
- UPC # 696859997358
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 30" |
length | 40" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Anodized Aluminum |
Color | Silver |
Description
These large format snap Frms are a great high-end way to display your large signage. The silver anodized aluminum sides flip open to allow for quick change of Pstrs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- AZAR DISPLAYS 8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142715)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- Azar Displays Signs