Shop All Point of Purchase Displays
Azar Displays
3-Tier Horizontal Counter Bracelet Bar
Mfr # 900063
Zoro # G3653410
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Material Acrylic
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900063
- Zoro # G3653410
- UPC # 705105247779
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 12" |
length | 11" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
This bracelet counter display includes three bracelet bars that sit freely on an acrylic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6123.GY1)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- AMPCO SAFETY TOOLS Drum Bung/Plug Wrench, Offset, 12 In. L (W-56)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-GRE)
- AZAR DISPLAYS Two-Tier 12" & 12" Bowl Counter Display (720212)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-YEL)
- AZAR DISPLAYS Single-Tier Horizontal Counter Bracelet Bar (900061)
- AZAR DISPLAYS Sky Tower Bowl Display W/ Slide-in Frame Sign Holder (300298-SLV)
- AZAR DISPLAYS Flip Five-Tier Counter Step Display: 14.75"W x 13.75"D x 8"H (326037)
- Azar Displays Point of Purchase Displays