Shop All Display Cases
Azar Displays
3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H
Mfr # 222883
Zoro # G3654722
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5"
- Color Clear
- Material Acrylic
- Width 12"
- Number of Compartments 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 222883
- Zoro # G3654722
- UPC # 83832064112
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 10.5" |
Width | 12" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Number of Compartments | 36 |
Tier | 3 |
Description
Use these attractive displays on pegboard, slatwall, or countertop to present an assortment of products in a neat and organized arrangement. Choose from two to five tiers, available in four different compartment sizes. Plastic U-Hooks included for use on pegboard and slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Black (WR12-106BK)
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- Azar Displays Display Cases