Shop All Display Cases
Azar Displays
3-Sided Pegboard Floor Spinner Display Rack in Black
Mfr # 700450-BLK
Zoro # G3652211
product price: $300.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700450-BLK
- Zoro # G3652211
- UPC # 705105240671
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This 3-sided spinner includes three panels and sits on a clear plastic revolving base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Choose to add a sign holder to draw customer attention. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Furniture, Floor Glide, 1/4-20 (2186)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-ORG-2PK)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-WHT)
- Azar Displays Display Cases