Shop All Point of Purchase Displays
Azar Displays
3-Pole Vertical Revolving Counter Bracelet Display.12"H x 9"Dia., PK4
Mfr # 900069
Zoro # G3654381
product price: $31.35
/pk 4, $7.84/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Material Acrylic
- length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900069
- Zoro # G3654381
- UPC # 794504370751
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 9" |
length | 12" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
This bracelet counter display consists of three bracelet poles that revolve on a black plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (161022185)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (QUS239GN)
- CLOSETMAID Clip Wall U Shaped Bag-48 (7556)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- AZAR DISPLAYS Bracelet Bar for Pegboard or Slatwall: 16"L, PK4 (800020)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case 14" wide (255400)
- AZAR DISPLAYS Non-Revolving 8"W x 20.75"H Pegboard Counter Display (700509-PNK)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLK)
- Azar Displays Point of Purchase Displays