Shop All Sign Holders
Azar Displays
3" H x 36" L Black C-Channel
Mfr # 600336-BLK
Zoro # G3663789
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600336-BLK
- Zoro # G3663789
- UPC # 696859996986
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 3.125" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
3" H x 36" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL S/M Blk Fitted Hat (504B-SM)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- RUBBER-CAL "7/8 in. Dura-Chef" Rubber Comfort Kitchen Mats - 7/8 in x 38.5 in x 58.5 in - Black Rubber Mat (03-116)
- GEMTOR Full Body Harness, Vest Style, S (846427-1)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS 6"W x 4"H Angled Sign Holder, PK10 (112727)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- Azar Displays Sign Holders