Shop All Sign Holders
Azar Displays
3" H x 24" L Black C-Channel
Mfr # 600324-BLK
Zoro # G3663603
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600324-BLK
- Zoro # G3663603
- UPC # 696859996979
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 3.125" |
length | 24" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
3" H x 24" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX581XXL-10)
- MOLDEX AirWave N95 Particulate Respirator with SmartStrap® (4600)
- 3M PELTOR Replacement Classic Tip, F/ ORA TAC, PK50 (420-2097-50)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 5.5"H (104518)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- Azar Displays Signs