Shop All Sign Holders
Azar Displays
3" H x 12" L Black C-Channel
Mfr # 600312-BLK
Zoro # G3664181
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600312-BLK
- Zoro # G3664181
- UPC # 696859996962
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 3.125" |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
3" H x 12" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR (457406W-002-39)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 8 Inch, 120 VAC, UL Approved (BFA8120)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS 5"W x 3.5"H Wall U-Frame w/ Holes, PK10 (162725)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 11"W x 17"H Angled Sign Holder, PK10 (112708)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- Azar Displays Sign Holders