Shop All Sign Holders
Azar Displays
2"W x 8"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152758
Zoro # G3661783
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 2 in
- Color Clear
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152758
- Zoro # G3661783
- UPC # 794504970135
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2 in |
Length | 8 in |
length | 8" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ8 Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ8)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300356-BLK)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- Azar Displays Signs