Shop All Sign Holders
Azar Displays
2"W x 7"H Angled Sign Holder, PK10
Mfr # 112767
Zoro # G3663518
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 2 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112767
- Zoro # G3663518
- UPC # 736211130464
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber; Nitrile Rubber, 3 ft Long x (572)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0424BL)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 11 x 14 in. V Polished Brass Steel (HDSF-1114-V-PB-PR)
- Azar Displays Signs