Shop All Sign Holders
Azar Displays
2"W x 3"H Angled Sign Holder, PK10
Mfr # 112741
Zoro # G3663262
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 2 in
- Color Clear
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112741
- Zoro # G3663262
- UPC # 736211130266
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2 in |
Length | 3 in |
length | 3" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (66NFW-10-V)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- AZAR DISPLAYS Large Silver Snap Open A-Frame Sign 30"x 40" (300247)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products RY2 Mercury Retractable Banner Stands (RY2)
- Azar Displays Signs