Shop All Pegboard Hooks
Azar Displays
2"W x 1.5"H Flip Scan Label Holder, PK50
Mfr # 700842
Zoro # G3666500
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2 in
- Color Clear
- Height 1.5 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700842
- Zoro # G3666500
- UPC # 794504369052
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 2 in |
Height | 1.5 in |
Width | 0.25 in |
Details
Material | Plastic |
Color | Clear |
Description
Flip Scan® Paper Label Holders snap onto our line of flip scan hooks. Labels flip up for easy access and fall back into view when released. Product flexes open for insertion of plain paper labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (780208)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- AZAR DISPLAYS 2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701204)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.225" Dia., PK50 (700014)
- AZAR DISPLAYS 3"W x 1.5"H Flip Scan Label Holder, PK50 (700843)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- Azar Displays Pegboard Hooks