Shop All Sign Holders
Azar Displays
28"W x 22"H Wall Mounted Poster Frame. Mounting Hardware Included.
Mfr # 182722
Zoro # G3661031
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 28 in
- Color Clear
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 182722
- Zoro # G3661031
- UPC # 794504545036
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 28 in |
Length | 22 in |
length | 22" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Brown (83261)
- ENDURA MIG Welding Gloves, Cowhide Palm, 2XL (398KGLBGXXL)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- Azar Displays Sign Holders