Shop All Display Cases
Azar Displays
2.5"W x 5"D x 4.125"H Easel Display. Front Lip: 1.25"H, PK10
Mfr # 515415
Zoro # G3654670
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.125"
- Color Clear
- Material Acrylic
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515415
- Zoro # G3654670
- UPC # 794504973532
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 4.125" |
Width | 2.5" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW90)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- Azar Displays Display Cases