Shop All Sign Holders
Azar Displays
2.5"W x 3.5"H Angled Sign Holder, PK10
Mfr # 112739
Zoro # G3663980
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 2.5 in
- Color Clear
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112739
- Zoro # G3663980
- UPC # 696859998119
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2.5 in |
Length | 3.5 in |
length | 3.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Orange (HVF101)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (36VP39)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- AMKO 11 x 8 in. Metal Sign Holder, Chrome (MC-811CH)
- Azar Displays Signs