Shop All Point of Purchase Displays
Azar Displays
2.5" Diameter Cup Display for Countertop, PK20
Mfr # 224055
Zoro # G3658240
product price: $28.75
/pk 20, $1.44/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Material Acrylic
- length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 224055
- Zoro # G3658240
- UPC # 705105014029
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 2.5" |
length | 3" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
This cup display is for countertops measures 2.5" Dia. and 3" H with 2.375" inside diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White Bucket Lid (LD2G01WH020)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, Yellow, 11-5/8 in L, 10 PK (K-QSB202YL-10)
- AZAR DISPLAYS 16" Single Bowl Counter Display (720016)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- AZAR DISPLAYS Two-Tier 12" & 14" Bowl Counter Display (720206)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-CLR)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-BLU)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Sky Tower Bowl Display W/ Slide-in Frame Sign Holder (300298-SLV)
- Azar Displays Point of Purchase Displays