Shop All Slatwall Retail Displays
Azar Displays
24"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4
Mfr # 556008
Zoro # G3665889
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Material Acrylic
- Overall Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556008
- Zoro # G3665889
- UPC # 705105011929
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Length | 24" |
Overall Width | 8" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Black Malleable Iron Decorative Shelf Bracket (Hardware Only), 2PK (XV-P4U8-9AIB)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White (ROP2110-WP)
- WHITMOR STACKABLE SHELF WHT 7""H (6023-3812)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- Azar Displays Slatwall Retail Displays