Shop All Slatwall Retail Displays
Azar Displays
24"W x 6"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4
Mfr # 556009
Zoro # G3666482
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6"
- Overall Length 24"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556009
- Zoro # G3666482
- UPC # 705105012025
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 6" |
Overall Length | 24" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- BEHRENS 7.5 Gallon Ash Pail, Black Galvanized Steel (B907PK)
- WALL CONTROL Workstation Slotted Accessory Kit, Red (35-K-WRKRD)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- AZAR DISPLAYS Adjustable Brochure Holder for Pegboard/Slatwall, PK10 (252550-SET)
- BON TOOL Drywall Tool Merchandiser (20-402)
- Azar Displays Slatwall Retail Displays