Shop All Point of Purchase Displays
Azar Displays
24"W x 5"D Acrylic Headband Holder Display
Mfr # 900024
Zoro # G3653060
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 24"
- length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900024
- Zoro # G3653060
- UPC # 794504371253
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 24" |
length | 5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Plastic |
Description
Acrylic headband holder display for counter, slatwall or pegboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- AKRO-MILS Red Plastic Lid (35231RED)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- AZAR DISPLAYS Three-Tier 3 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326048)
- AZAR DISPLAYS Arm Cube Bin Floor Tower Display, Chrome (300606)
- AZAR DISPLAYS Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop (700229-GRE)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- AZAR DISPLAYS Bracelet Bar for Pegboard or Slatwall: 16"L, PK4 (800020)
- Azar Displays Point of Purchase Displays