Shop All Slatwall Retail Displays
Azar Displays
24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4
Mfr # 556010
Zoro # G3665609
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 4"
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556010
- Zoro # G3665609
- UPC # 705105012124
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 4" |
Overall Length | 24" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166SCLAR)
- LYON Bench, Locker Room (PP5795)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- AZAR DISPLAYS 13.5"W x 6"D Clear Acrylic Shelf for Pegboard or Slatwall, PK4 (556099)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- Azar Displays Slatwall Retail Displays