Shop All Sign Holders
Azar Displays
24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included.
Mfr # 182736
Zoro # G3660989
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 24 in
- Color Clear
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 182736
- Zoro # G3660989
- UPC # 794504742015
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24 in |
Length | 36 in |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- PRIME-LINE Deluxe Sash Lift, 3-5/16 in., Diecast Construction, White 2 Pack (F 2630)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- TAPCO 054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green (054-00004)
- Azar Displays Sign Holders