Shop All Sign Holders
Azar Displays
24"W x 36"H Hanging Poster Frame
Mfr # 172736
Zoro # G3662492
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 24 in
- Color Clear
- length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 172736
- Zoro # G3662492
- UPC # 794504546538
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24 in |
Length | 36 in |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Nitrile, PR (S13CXPNT-9)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, XL, White, PK10 (14110404)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- AZAR DISPLAYS 22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included. (182728)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- AZAR DISPLAYS 17"W x 22"H Hanging Poster Frame (172737)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- Azar Displays Sign Holders