Shop All Business Card Holders
Azar Displays
24 Pocket Wall Mount Business/Gift Card Holder, PK2
Mfr # 252086
Zoro # G3659771
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 15.625"
- Material Acrylic
- length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252086
- Zoro # G3659771
- UPC # 752830743946
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 15.625" |
length | 18" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Choose from our selection of Multi-pocket Wall Mount Holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stamp Holder, 8 Bands, 18 In H, Alloy Steel, 27620 (27620)
- LABELMASTER Baby in Bucket Label, 2.75"x6.5", Pk500 (BL41)
- AVERY Avery® Two-Side Printable Inkjet Business Card, 2" x 3-1/2", Matte, White, 1000 Cards/Pack (8870)
- SCOTCH Laminating Pouches, 3 mil, 8.5" x 14", Gloss Clear, PK20 (TP3855-20)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS 16 Pocket Wall Mount Business/Gift Card Holder, PK2 (252084)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- AZAR DISPLAYS 12-Pocket Wall Mount Business/Gift Card Holder, PK2 (252223)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- Azar Displays Business Card Holders