Shop All Slatwall Accessory Kits
Azar Displays
24-Piece Pink Pegboard Organizer Kit with 2 Panels and Accessory
Mfr # 900944-PNK
Zoro # G700693899
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Color Pink
- Width 13.5"
- length 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900944-PNK
- Zoro # G700693899
- UPC # 688130649957
- Country of Origin United States
- Category Slatwall Accessory Kits
Dimensions
Width | 13.5" |
length | 44" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Color | Pink |
Description
Organize any space with Azar Displays 24-Piece Double Pegboard Organizer Kit. Get organized and declutter any space with this easy multi-purpose Accessory Kit. Azar's pegboard panel set comes with pegboard wall panels, hooks, bins, cups, headband holder, necklace bar, and hanging hardware. Perfect for a kids room to organize hair accessories, jewelry, cosmetics, trinkets, art supplies, and electronics. The possibilities are endless with this pegboard accessory set- use in your home, craft room, play room, basement, dorm room, teen room, garage, storage room, kitchen, garage, shed, workshop, office, or retail environment. The pegboard organizer kit includes: 2 pcs. 13.5" x 22" perforated plastic pegboard wall panels, 4 pcs. 2” Clear Plastic Hooks, 2 pcs. 3” Dia. Cup, 2 pc. 4” Dia.Cup, 2 pcs. 3 Cup Tray, 1 pc. Acrylic Bin, 3 pcs. Dividers for Bin, 1 pc. Acrylic Headband Holder, 1 pc. Half Round Bar, 1 pc. 4” Cube Bin and 4 of Dry Wall Screws with Anchors. It's never been easier to tackle those organizational projects such as child’s closet, crafting, sewing, scrapbooking, Cricut, and for storing ribbons, art supplies, tools, hardware, children's toys, legos, squishies, candy, charms, nerf, gaming remotes or gamer accessories and headphones, jewelry, cosmetics, grooming, toiletries, belts, accessories, and other loose items.
Simply mount the pegboard panel to any flat surface, arrange the hooks and pegboard accessories assortment to your preference and you now have a custom peg wall to keep your things neat and accessible. The plastic pegboard panel is made of high impact styrene which makes it strong and durable. Azar's pegboard wall panel organizer can be used in retail stores to present your customers with a plethora of impulse-buy items with easy accessibility, and visual appeal. Increase your sales using Azar’s versatile merchandising display wall! Choose from our many panel colors. White and Black are opaque solid, and the other colors are translucent. Mix and match colors by combining multiple pegboard kits to make your custom organizer as large or as colorful as you want! Azar's organizer kit is the perfect solution to help you declutter and get organized.
Simply mount the pegboard panel to any flat surface, arrange the hooks and pegboard accessories assortment to your preference and you now have a custom peg wall to keep your things neat and accessible. The plastic pegboard panel is made of high impact styrene which makes it strong and durable. Azar's pegboard wall panel organizer can be used in retail stores to present your customers with a plethora of impulse-buy items with easy accessibility, and visual appeal. Increase your sales using Azar’s versatile merchandising display wall! Choose from our many panel colors. White and Black are opaque solid, and the other colors are translucent. Mix and match colors by combining multiple pegboard kits to make your custom organizer as large or as colorful as you want! Azar's organizer kit is the perfect solution to help you declutter and get organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Compartment Box with 6 to 18 compartments, Plastic, 1-21/32" H x 11-1/2 in W (2HFR4)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- AZAR DISPLAYS 120-Piece Large Pegboard Organizer Accessory Kit (900958)
- AZAR DISPLAYS 12-Piece Green Pegboard Organizer Kit with 1 Panel and Accessory (900942-GRE)
- AZAR DISPLAYS 64-Piece Small Pegboard Organizer Accessory Kit (900955)
- AZAR DISPLAYS 12-Piece Pink Pegboard Organizer Kit with 1 Panel and Accessory (900942-PNK)
- AZAR DISPLAYS 10-Piece Clear Pegboard Organizer Kit with 1 Panel and Accessory (900940-CLR)
- AZAR DISPLAYS 12-Piece Black Pegboard Organizer Kit with 1 Panel and Accessory (900942-BLK)
- TRITON PRODUCTS White Garden Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31G-WHT)
- Azar Displays Slatwall Accessory Kits