Shop All Display Cases
Azar Displays
24-Compartment Tray - round slot .75", PK2
Mfr # 225535
Zoro # G3653751
product price: $29.89
/pk 2, $14.95/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.875"
- Color Clear
- Material Acrylic
- Width 12"
- Slot Size (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225535
- Zoro # G3653751
- UPC # 705105017129
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 1.875" |
Width | 12" |
Slot Size (In.) | 0.75 in |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Shape | Round |
Number of Compartments | 24 |
Description
24-compartment tray measures 12"W x 3.75"D x 1.875"H. Round slot measures 0.75" in diameter. Use this display on pegboard, slatwall, or counter top. Great for lipstick, lip gloss, mascara, mod battery, e-juice, e-cig, vapor products and more. Two plastic hooks attached for easy mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLK)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- Azar Displays Display Cases