Shop All Sign Holders
Azar Displays
22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included.
Mfr # 182728
Zoro # G3662319
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 22 in
- Color Clear
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 182728
- Zoro # G3662319
- UPC # 794504544930
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22 in |
Length | 28 in |
length | 28" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-05)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size L (9) (99-1-9632-9-K)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Tri-Fold Pocket, PK10 (252055)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- AZAR DISPLAYS 5"W x 3.5"H Wall U-Frame w/ Holes, PK10 (162725)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- AZAR DISPLAYS 8.5"W x 11"H Sign Frame W/ suction cups, PK2 (106614)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", White (15-1904-AF1624-601)
- Azar Displays Sign Holders