Shop All Sign Holders
Azar Displays
22"W x 17"H Wall Mounted Poster Frame. Mounting Hardware Included.
Mfr # 182739
Zoro # G3662002
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 22 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 182739
- Zoro # G3662002
- UPC # 794504544633
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- AZAR DISPLAYS Beveled Edge L-Frame Acrylic Sign Holder 4"W X 6"H, PK2 (252950)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- Azar Displays Sign Holders