Shop All Sign Holders
Azar Displays
22"W x 17"H Sign Frame W/ suction cups, PK2
Mfr # 106629
Zoro # G3661573
product price: $163.99
/pk 2, $82.00/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 22 in
- Color Clear
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106629
- Zoro # G3661573
- UPC # 794504543339
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22 in |
Length | 17 in |
length | 17" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Knee Pads, Rubber/Rubber Cushion, Black, PR (WL070)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- AZAR DISPLAYS Clear Acrylic Window/Door Sign Holder Frame with Suction Cups 8.5''W x 11''H , 2-Pack (106614)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (476823)
- Azar Displays Signs