Shop All Sign Holders
Azar Displays
20"W x 30"H Vertical/ Horizontal Large Format Snap Frame
Mfr # 300220-SLV
Zoro # G3661503
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Anodized Aluminum
- Color Silver
- length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300220-SLV
- Zoro # G3661503
- UPC # 696859997327
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 20" |
length | 30" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Anodized Aluminum |
Color | Silver |
Description
20" x 30" Vertical/Horizontal Large Format Snap Frame. The silver anodized sides flip open to allow for quick change of posters. Manufactured with safe mitered corners, this frame includes a clear protective plastic cover. For wall use only. Quantity based discounts available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUG)
- TILLMAN Green Coat size XL (6250XL)
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR (9369L)
- AZAR DISPLAYS 24"W x 36"H Vertical/ Horizontal Large Format Snap Frame (300224-SLV)
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- Azar Displays Sign Holders