Shop All Document Holders
Azar Displays
20 Pocket, Revolving Pegboard Gift Card Kit for Countertop 8"x21"
Mfr # 700505-BLK
Zoro # G3658082
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Mounting Style Counter
- Color Black
- Width 8"
- length 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700505-BLK
- Zoro # G3658082
- UPC # 752830041226
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 8" |
length | 21" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Mounting Style | Counter |
Color | Black |
Description
Choose from our four-sided or two-sided counter display kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM OFFICE PRODUCTS Push Pins, 1/2", Plastic Heads, 100/BX, Aluminum 10PK (GEMCPAL4)
- RAPESCO Accessories for HD Paper Punches (1295)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- PLAYBERG Metal Sand Digger Toy Crane with wheels (QI003380)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (12 Pockets), PK2 (252818)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2 (252961)
- Azar Displays Document Holders