Shop All Point of Purchase Displays
Azar Displays
20 Pocket Revolving Pegboard Gift Card Kit for Countertop 8" x 21"
Mfr # 700505-WHT
Zoro # G3658931
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700505-WHT
- Zoro # G3658931
- UPC # 752830041325
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 21" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
Choose from our four-sided or two-sided counter display kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- AKRO-MILS Steel Louvered Bench Rack, 28 in W x 8 9/16 in D x 20 in H, Gray (98600)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-WHT)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-ORG)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Single-Tier Horizontal Counter Bracelet Bar (900061)
- Azar Displays Point of Purchase Displays