Shop All Point of Purchase Displays
Azar Displays
2 Tier Cup Display for Pegboard, Slatwall, or Counter
Mfr # 225592
Zoro # G3654713
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.75"
- Material Acrylic
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225592
- Zoro # G3654713
- UPC # 736211130969
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 13.75" |
length | 6" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This display is perfect for arranging pencils or brushes vertically, providing easy access to products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity (19314304)
- AZAR DISPLAYS 11-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225511)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- DISCO Body Bolt/Hex Nut Sample Board Stndrd/Metric Thrded (SB0201)
- Azar Displays Point of Purchase Displays