Shop All Display Cases
Azar Displays
2 Tier 7 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H
Mfr # 222987
Zoro # G3659220
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.5"
- Color Clear
- Material Acrylic
- Width 12"
- Number of Compartments 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 222987
- Zoro # G3659220
- UPC # 705105250472
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6.5" |
Width | 12" |
Details
Item | Cosmetic Displays |
Color | Clear |
Material | Acrylic |
Number of Compartments | 2 |
Description
Use these attractive displays on pegboard, slatwall, or countertop to present an assortment of products in a neat and organized arrangement. Plastic U-Hooks included for use on pegboard and slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Muscular Shirt Form - Black (81/BL)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 14 3/4 in H (19373V06)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- Azar Displays Display Cases