Shop All Document Holders
Azar Displays
2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H
Mfr # 700650-CLR
Zoro # G3653340
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Mounting Style Floor
- Color Clear
- Width 16"
- length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700650-CLR
- Zoro # G3653340
- UPC # 752830039124
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 16" |
length | 60" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Mounting Style | Floor |
Color | Clear |
Description
Two-Sided 16”W x 60”H pegboard panel with revolving 16” dia. base. Assembled: 16”W x 61”H. This unit comes with eight two-tier 6-pocket tri-fold brochure holders totaling 48 pockets. Each pocket measures 4.625”W x 2”D x 5”H. Pockets are removable and adjustable. Sign holder strip and U-Hooks included. Available in clear pegboard only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- ANGLERS 8-1/2 x 11" Clear Ring Binder Pocket (AVT-ANG52)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- AZAR DISPLAYS Three-Tier Nine-Pocket Trifold Brochure Holder, PK2 (252817)
- CONTROLTEK Forms Holder for Deposit Slips/Tickets/Vouchers/Checks, Plastic, Black (500078)
- Azar Displays Document Holders