Shop All Display Cases
Azar Displays
2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H
Mfr # 700250-WHT
Zoro # G3659114
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700250-WHT
- Zoro # G3659114
- UPC # 752830048027
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
This two-sided display stands on a revolving silver metal base, providing easy customer access. The unit and base ship flat in two separate boxes, keeping the shipping cost at a minimum. The assembly simply requires three butterfly screws to attach the unit and base together. See below for color panel and accessory options. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Tight Head Drum (TH55-3R-RECON)
- RDS MFG DOT Approved, Gasoline or Diesel, Combo, 20" Length x 41" Width x 6-1/4" Height Tool Box (74026PC)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- Azar Displays Display Cases