Shop All Display Cases
Azar Displays
2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H
Mfr # 700277-BLK
Zoro # G3659674
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Material High Impact Styrene
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700277-BLK
- Zoro # G3659674
- UPC # 752830730847
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This two-sided display stands on a revolving silver metal base, providing easy customer access. The unit and base ship flat in two separate boxes, keeping the shipping cost at a minimum. The assembly simply requires three butterfly screws to attach the unit and base together. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Stone (30210STONE)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 3" H x 18 in W (124-95-12-IND)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- Azar Displays Display Cases