Shop All Display Cases
Azar Displays
2-Sided Pegboard Floor Display on Adjustable Studio Base. Black
Mfr # 700775-BLK
Zoro # G3654418
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700775-BLK
- Zoro # G3654418
- UPC # 653341484697
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving rectangular silver metal base. Sign holder, hooks, and wheels sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge (39120BLUE)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- AZAR DISPLAYS Three-Tiered 12" Bowl Floor Display (751203)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- Azar Displays Display Cases