Shop All Point of Purchase Displays
Azar Displays
2-Sided Peg Counter Spinner Rack w/ Brochure Pockets 16"W x 20"H
Mfr # 700630-CLR
Zoro # G3654932
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Material High Impact Styrene
- length 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700630-CLR
- Zoro # G3654932
- UPC # 752830758940
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 16" |
length | 20.25" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
Double-Sided Pegboard Panels stand on a 12" diameter revolving plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Red (QSB802RD)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- AZAR DISPLAYS Three-Tier 10", 12" & 14" Bowl Counter Display (720304)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- Azar Displays Point of Purchase Displays