Shop All Pegboard Hooks
Azar Displays
2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50
Mfr # 701204
Zoro # G3653499
product price: $18.35
/pk 50, $0.37/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Width 1.3125 in
- Length 4 in
- Height 1.0625 in
- Color Galvanized Metal Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701204
- Zoro # G3653499
- UPC # 794504369359
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 1.3125 in |
Length | 4 in |
Height | 1.0625 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Assembled two-piece straight entry hooks for pegboard and slatwall. Galvanized metal hooks with white engineering grade plastic back plates, reinforced for maximum holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- KOHLER Shelf Kit (1070999-GT1)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Black (SSB441BK)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- AZAR DISPLAYS Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50 (700895)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- AZAR DISPLAYS 6" Plastic Hook: 0.287" Dia., PK50 (800006-W)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- Azar Displays Pegboard Hooks