Shop All Pegboard Hooks
Azar Displays
2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50
Mfr # 701212
Zoro # G3653508
product price: $39.35
/pk 50, $0.79/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Height 1.5 in
- Length 12 in
- Width 1.25 in
- Color Galvanized Metal Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701212
- Zoro # G3653508
- UPC # 794504369755
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 1.5 in |
Length | 12 in |
Width | 1.25 in |
Diameter | 0.0187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Assembled two-piece straight entry hooks for pegboard and slatwall. Galvanized metal hooks with white engineering grade plastic back plates, reinforced for maximum holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- AZAR DISPLAYS 12" Metal Wire Hook: 0.187" Dia., PK50 (700812)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Hook (.187" Dia.), PK50 (700838)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- AZAR DISPLAYS Plastic Overlay for 6" Hook (Hooks not included), PK50 (700891)
- AZAR DISPLAYS Plastic Overlay for 6" Hook For Paper Labels (Hooks not included), PK50 (700895)
- ZORO SELECT Single Rod, Pk5 (6YB83)
- Azar Displays Pegboard Hooks